Thomas and Betts CKPM-BULK Single-Gang While-In-Use Universal Medium Cover | Graybar Store
Thomas and Betts - Single-Gang While-In-Use Universal Medium Cover - CKPM-BULK
+ / - Hover over image to Zoom
Other Views

    Single-Gang While-In-Use Universal Medium Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CKPM-BULK
    SKU: 25699978
    $13.89
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:Manufactured with a high impact UV-resistant polycarbonate material
    Color:Transparent
    No. of Gangs:1
    Depth:2-7/8 in.
    Packaging:36 per Pack
    Use With:Duplex, GFI, Switch and Single Receptacles
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKPM-BULK
    • Color Transparent
    • Additional Features Manufactured with a high impact UV-resistant polycarbonate material
    • Depth 2-7/8 in.
    • No. of Gangs 1
    Product Overview:
    Red Dot® Code Keeper® Single-Gang While-In-Use Universal Medium Cover, Transparent, No. of Gangs: 1, (1) Single Receptacle, Polycarbonate