Thomas and Betts CKPM Single-Gang While-In-Use Universal Medium Cover | Graybar Store
Thomas and Betts - Single-Gang While-In-Use Universal Medium Cover - CKPM
+ / - Hover over image to Zoom
Other Views

    Single-Gang While-In-Use Universal Medium Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CKPM
    SKU: 25671443
    $22.82
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Transparent
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1
    Depth:2-7/8 in.
    Packaging:8 per Pack
    Use With:Duplex, GFI, Switch and Single Receptacles
    Mounting Type:Keyhole
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKPM
    • Color Transparent
    • Depth 2-7/8 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Keyhole
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Material Non-Metallic
    • Packaging 8 per Pack
    • Use With Duplex, GFI, Switch and Single Receptacles
    • SKU Spec Sheet
      CKPM Specification Sheet
      CKPM Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red Dot® Code Keeper® Single-Gang While-In-Use Universal Medium Cover, Transparent, No. of Gangs: 1, Mounting Type: Keyhole, (1) Single Receptacle, Non-Metallic