Thomas and Betts DCCU-BR Single-Gang Weatherproof Universal Flip Lid Receptacle Cover | Graybar Store
Thomas and Betts - Single-Gang Weatherproof Universal Flip Lid Receptacle Cover - DCCU-BR
+ / - Hover over image to Zoom
Other Views

    Single-Gang Weatherproof Universal Flip Lid Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCU-BR
    SKU: 25634631
    $11.38
    Checking Pricing
         
    No. of Gangs:1
    Color:Bronze
    Opening:(1) Single Receptacle
    Mounting Position:Horizontal; Vertical
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCU-BR
    • Color Bronze
    • Materials Die Cast Zinc Alloy
    • Mounting Position Horizontal; Vertical
    • No. of Gangs 1
    Product Overview:
    D-PAK® Single-Gang Weatherproof Universal Flip Lid Receptacle Cover, Bronze, No. of Gangs: 1, (1) Single Receptacle