Thomas and Betts DCCU-WH Single-Gang Weatherproof Universal Flip Lid Receptacle Cover | Graybar Store
Thomas and Betts - Single-Gang Weatherproof Universal Flip Lid Receptacle Cover - DCCU-WH
+ / - Hover over image to Zoom
Other Views

    Single-Gang Weatherproof Universal Flip Lid Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: DCCU-WH
    SKU: 25230969
    $11.95
    Checking Pricing
         
    No. of Gangs:1
    Color:White
    Opening:(1) Single Receptacle
    Mounting Position:Horizontal; Vertical
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DCCU-WH
    • Color White
    • Materials Die Cast Zinc Alloy
    • Mounting Position Horizontal; Vertical
    • No. of Gangs 1
    Product Overview:
    Single-Gang Weatherproof Universal Flip Lid Receptacle Cover, White, No. of Gangs: 1, (1) Single Receptacle