Leviton WP2-E Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Black, 2.25 in. Dia. Opening | Graybar Store
Leviton - Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Black, 2.25 in. Dia. Opening - WP2-E
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Black, 2.25 in. Dia. Opening

    Manufacturer: Leviton
    Manufacturer #: WP2-E
    SKU: 25395478
    $48.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Black
    Size:2.25 in
    Mounting Position:Vertical
    Mounting Type:FS Box; Flush
    Material:Thermoplastic Glass-Filled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WP2-E
    • Color Black
    • Size 2.25 in
    • Materials Glass-Filled Thermoplastic
    • Mounting Position Vertical
    Product Overview:
    Single-Gang Weatherproof Receptacle/Outlet Wallplate/Faceplate, Black, No. of Gangs: 1, Mounting Type: FS Box; Flush, Thermoplastic Glass-Filled