Thomas and Betts CCSSO Single-Gang Weatherproof Receptacle Cover | Graybar Store
Thomas and Betts - Single-Gang Weatherproof Receptacle Cover - CCSSO
+ / - Hover over image to Zoom
Other Views

    Single-Gang Weatherproof Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CCSSO
    SKU: 25127884
    $15.36
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Horizontal
    Opening:(1) Single Receptacle
    Color:Silver
    Mounting Type:Device
    Additional Features:Die cast construction and industrial design combine to produce a rugged protective enclosure for devices
    Size:1.485 in
    Packaging:25 per Pack
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCSSO
    • Color Silver
    • Size 1.485 in
    • Additional Features Die cast construction and industrial design combine to produce a rugged protective enclosure for devices
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    • Mounting Type Device
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Material Aluminum
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-Gang Weatherproof Receptacle Cover, Silver, No. of Gangs: 1, Mounting Type: Device, (1) Single Receptacle, Aluminum