Leviton WP1 Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Grey, 1.72 in. Dia. Opening | Graybar Store
Leviton - Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Grey, 1.72 in. Dia. Opening - WP1
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weather-Resistant FS Box Cover, Self-Closing, 1-Gang, Grey, 1.72 in. Dia. Opening

    Manufacturer: Leviton
    Manufacturer #: WP1
    SKU: 92116776
    $61.14
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Size:1.72 in
    Mounting Position:Vertical
    Mounting Type:FS Box
    Material:Thermoplastic Glass-Filled
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WP1
    • Color Grey
    • Size 1.72 in
    • Materials Glass-Filled Thermoplastic
    • Mounting Position Vertical
    • Mounting Type FS Box
    • No. of Gangs 1-Gang
    • Material Thermoplastic Glass-Filled
    • Country of Origin MX - Mexico
    Product Overview:
    Single-Gang Weatherproof Device Receptacle Cover Plate, Gray, No. of Gangs: 1, Mounting Type: FS Box, Thermoplastic Glass-Filled