Leviton 5980-UCL Extra Duty While-In-Use Cover, 1-Gang, Clear, Device Mount, Vertical | Graybar Store
Leviton - Extra Duty While-In-Use Cover, 1-Gang, Clear, Device Mount, Vertical - 5980-UCL
+ / - Hover over image to Zoom
Other Views

    Extra Duty While-In-Use Cover, 1-Gang, Clear, Device Mount, Vertical

    Manufacturer: Leviton
    Manufacturer #: 5980-UCL
    SKU: 25648978
    $16.37
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Transparent
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Mounting Type:Device
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5980-UCL
    • Color Transparent
    • Mounting Position Vertical
    • Mounting Type Device
    Product Overview:
    Single-Gang Vertical Mount Extra Duty Cover, Transparent, No. of Gangs: 1, Mounting Type: Device, (1) Single Receptacle, Polycarbonate