Thomas and Betts B1502SG Single-Gang Universal Weatherproof Box | Graybar Store
Thomas and Betts - Single-Gang Universal Weatherproof Box - B1502SG
+ / - Hover over image to Zoom
Other Views

    Single-Gang Universal Weatherproof Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B1502SG
    SKU: 25806398
    $31.18
    Checking Pricing
         
    Color:Silver
    No. of Gangs:1
    No. of Hubs:5
    Capacity (Cubic Inch):17.3 cu. in.
    Hub Size (Inches):3/4
    Material:Aluminum
    Depth:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1502SG
    • Color Silver
    • Capacity (Cubic Inch) 17.3 cu. in.
    • Depth 2 in.
    • Hub Size (Inches) 3/4
    • No. of Gangs 1
    • No. of Hubs 5
    • Material Aluminum
    • SAP Material Type ZSTD
    Product Overview:
    Single-Gang Universal Weatherproof Box, Aluminum, Hub Size (Inches): 3/4 in, Back; Bottom; Side; Top, No. of Gangs: 1, No. of Hubs: 5