Allied Moulded Products FB-6N Single-Gang Rectangular Floor Box Assembly | Graybar Store
Allied Moulded Products - Single-Gang Rectangular Floor Box Assembly - FB-6N
+ / - Hover over image to Zoom
Other Views

    Single-Gang Rectangular Floor Box Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-6N
    SKU: 25818778
    $92.73
    Checking Pricing
         
    Opening:2
    Box Style:Extra Deep
    Color:Black
    Size:2.5 W x 3.5 D x 4.31 H in
    No. of Gangs:1-Gang
    Depth:3-1/2 in.
    Cover Type:Flip Lid
    Material:Nickel Plated Brass (Cover); Polycarbonate (Box)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-6N
    • Color Black
    • Size 2.5 W x 3.5 D x 4.31 H in
    • Box Style Extra Deep
    • Cover Type Flip Lid
    • Depth 3-1/2 in.
    • No. of Gangs 1-Gang
    • Opening 2
    • Material Nickel Plated Brass (Cover); Polycarbonate (Box)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single-Gang Rectangular Floor Box Assembly, Depth: 3-1/2 in, Opening: 2, Size: 2.5 W x 3.5 D x 4.31 H in, Nickel Plated Brass (Cover); Polycarbonate (Box), No. of Gangs: 1