Crouse Hinds (Eaton) CPS152 101 Single Gang Receptacle Assembly | Graybar Store
Crouse Hinds (Eaton) - Single Gang Receptacle Assembly - CPS152 101
+ / - Hover over image to Zoom
Other Views

    Single Gang Receptacle Assembly

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CPS152 101
    SKU: 88069609
    $511.44
    Checking Pricing
         
    Amperage:20A
    Hub Size (Inches):1/2 in.
    Voltage Rating:250 V
    Cable Diameter (Inches):0.312 to 0.625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CPS152 101
    • Amperage 20A
    • Cable Diameter (Inches) 0.312 to 0.625
    • Hub Size (Inches) 1/2 in.
    • No. of Poles 3
    Product Overview:
    Arktite® Crouse Hinds® Single Gang Receptacle Assembly, Amperage: 20 A, No. of Poles: 3, No. of Wires: 2, Voltage Rating: 250 V, Cable Diameter (Inches): 0.312 to 0.625 in