Wiremold (Legrand) SGT-DP Single-Gang Plate | Graybar Store
Wiremold (Legrand) - Single-Gang Plate - SGT-DP
+ / - Hover over image to Zoom
Other Views

    Single-Gang Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: SGT-DP
    SKU: 97121355
    $5.45
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    No. of Gangs:1-Gang
    Shape:Rectangular
    Use With:AF Series Raised Floor Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # SGT-DP
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Shape Rectangular
    • Material Aluminum
    • Use With AF Series Raised Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® AF Single-Gang Plate, Shape: Rectangular, Aluminum, Opening: (1) Duplex Receptacle