Hubbell Wiring Device - Kellems SS739 Single Gang Outlet Plate | Graybar Store
Hubbell Wiring Device - Kellems - Single Gang Outlet Plate - SS739
+ / - Hover over image to Zoom
Other Views

    Single Gang Outlet Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS739
    SKU: 25081078
    $4.13
    Checking Pricing
         
    Material:Stainless Steel
    No. of Ports / Connectors:1
    Additional Features:Corrosion Resistant; Lacquer-Coated Finish to Inhibit Oxidation; Protective Plastic Film to Help Prevent Scratches and Damage
    Part Number:SS739
    Size:0.38 Dia in
    Use With:Coaxial; Telephone
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS739
    • Part Number SS739
    • Size 0.38 Dia in
    • Mounting Style Screw Mount
    • Type Single-Gang Outlet Plate
    • No. of Ports / Connectors 1
    • No. of Ports 1
    • Additional Features Corrosion Resistant; Lacquer-Coated Finish to Inhibit Oxidation; Protective Plastic Film to Help Prevent Scratches and Damage
    • Material Stainless Steel
    • Use With Coaxial; Telephone
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Gang Outlet Plate, Screw Mount, Stainless Steel, No. of Ports: 1