Panduit LV-W-1G Single Gang Low Voltage Box Bracket with Screws | Graybar Store
Panduit - Single Gang Low Voltage Box Bracket with Screws - LV-W-1G
+ / - Hover over image to Zoom
Other Views

    Single Gang Low Voltage Box Bracket with Screws

    Manufacturer: Panduit
    Manufacturer #: LV-W-1G
    SKU: 25260681
    $1.65
    Checking Pricing
         
    No. of Gangs:1-Gang
    Use With:Retrofit Installs
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LV-W-1G
    • Color Silver
    • Materials Pre-Galvanized Steel
    • No. of Gangs 1-Gang
    Product Overview:
    Low voltage mounting bracket for retrofit installations, suitable for wall material thicknesses of 1/2 to 1-1/2 inches.
    • Dimensions: 2.48 W x 4.24 H inches