Engineered Products 20068 Single-Gang Grounding Pigtail | Graybar Store
Engineered Products - Single-Gang Grounding Pigtail - 20068
+ / - Hover over image to Zoom
Other Views

    Single-Gang Grounding Pigtail

    Manufacturer: Engineered Products
    Manufacturer #: 20068
    SKU: 99425983
    $36.66
    Checking Pricing
         
    Wire Size:12 AWG
    Size:5/8 (Stripped) in; 8 (Stranded Wire) in
    No. of Gangs:1-Gang
    Packaging:20 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 20068
    • Size 5/8 (Stripped) in; 8 (Stranded Wire) in
    • No. of Gangs 1-Gang
    • Wire Size 12 AWG
    • Packaging 20 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-Gang Grounding Pigtail, Packaging: 20 per Pack, Size: 5/8 (Stripped) in; 8 (Stranded Wire) in