Panduit JB1FSEI-A Single Gang Fast Snap Low Voltage Outlet Box | Graybar Store
Panduit - Single Gang Fast Snap Low Voltage Outlet Box - JB1FSEI-A
+ / - Hover over image to Zoom
Other Views

    Single Gang Fast Snap Low Voltage Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JB1FSEI-A
    SKU: 99973767
    $5.72
    Checking Pricing
         
    Brand or Series:Panduit
    Length:5 in.
    Color:Electric Ivory
    Height (Inches):1.62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1FSEI-A
    • Color Electric Ivory
    • Brand or Series Panduit
    • Height (Inches) 1.62
    Product Overview:
    Fast-Snap™ Single Gang Two-Piece Snap Together Outlet Box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.00L x 3.26W x 1.62H (127.1mm x 82.7mm x 41.1mm).