Panduit JB1FSIW-A Single Gang Fast Snap Low Voltage Outlet Box | Graybar Store
Panduit - Single Gang Fast Snap Low Voltage Outlet Box - JB1FSIW-A
+ / - Hover over image to Zoom
Other Views

    Single Gang Fast Snap Low Voltage Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JB1FSIW-A
    SKU: 99504899
    $5.28
    Checking Pricing
         
    Length:5 in.
    Color:International White
    Height (Inches):1.62
    Width (Inches):3.26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1FSIW-A
    • Color International White
    • Height (Inches) 1.62
    • Length 5 in.
    Product Overview:
    Single gang two-piece snap together outlet box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.00L x 3.26W x 1.62H (127.1mm x 82.7mm x 41.1mm).