Panduit JB1FSDIW-A Single Gang Fast Snap Low Voltage Outlet Box | Graybar Store
Panduit - Single Gang Fast Snap Low Voltage Outlet Box - JB1FSDIW-A
+ / - Hover over image to Zoom
Other Views

    Single Gang Fast Snap Low Voltage Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JB1FSDIW-A
    SKU: 25118719
    $6.91
    Checking Pricing
         
    Brand or Series:Panduit
    Additional Features:Surface mount outlet boxes are available for both power and communication applications
    Length:5.16 in.
    Color:Off-White
    Height (Inches):2.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1FSDIW-A
    • Color Off-White
    • Additional Features Surface mount outlet boxes are available for both power and communication applications
    • Brand or Series Panduit
    • Height (Inches) 2.75
    • Length 5.16 in.
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Gang Fast Snap Low Voltage 2-piece Deep Outlet Box with Adhesive, Off White.