Panduit JBP1EWH Single Gang Extension Outlet Box | Graybar Store
Panduit - Single Gang Extension Outlet Box - JBP1EWH
+ / - Hover over image to Zoom
Other Views

    Single Gang Extension Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JBP1EWH
    SKU: 25118721
    $4.70
    Checking Pricing
         
    Color:White
    Height (Inches):1
    Width (Inches):3.3
    Length:4.99 in.
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1EWH
    • Color White
    • Brand or Series Panduit
    • Height (Inches) 1
    Product Overview:
    Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99L x 3.30W x 1.00H (126.7mm x 83.8mm x 25.4mm).