Leviton 4976-W Thermoplastic Weather-Resistant Covers, Horizontal Mount, White | Graybar Store
Leviton - Thermoplastic Weather-Resistant Covers, Horizontal Mount, White - 4976-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Weather-Resistant Covers, Horizontal Mount, White

    Manufacturer: Leviton
    Manufacturer #: 4976-W
    SKU: 94010371
    $4.23
    Checking Pricing
         
    Color:White
    Opening:(1) Duplex Receptacle
    Mounting Position:Horizontal
    No. of Gangs:1-Gang
    Mounting Type:Device
    Material:Thermoplastic Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4976-W
    • Color White
    • Materials Thermoplastic
    • Mounting Position Horizontal
    • Mounting Type Device
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Material Thermoplastic Nylon
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single-Gang Duplex Weatherproof Device Receptacle Wallplate, White, No. of Gangs: 1, Mounting Type: Device, (1) Duplex Receptacle, Thermoplastic Nylon