Thomas and Betts CFSDR Single-Gang Device Box Cover | Graybar Store
Thomas and Betts - Single-Gang Device Box Cover - CFSDR
+ / - Hover over image to Zoom
Other Views

    Single-Gang Device Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CFSDR
    SKU: 88220265
    $30.77
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:(1) Duplex Receptacle
    Mounting Type:Box
    Additional Features:Clean cover edges provide good gasket sealing
    Packaging:1 Each
    Material:Aluminum
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CFSDR
    • Additional Features Clean cover edges provide good gasket sealing
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Box
    • No. of Gangs 1
    Product Overview:
    Single-Gang Device Box Cover, No. of Gangs: 1, Mounting Type: Box, (1) Duplex Receptacle, Aluminum