Crouse Hinds (Eaton) FS2 SA Single-Gang Device Box | Graybar Store
Crouse Hinds (Eaton) - Single-Gang Device Box - FS2 SA
+ / - Hover over image to Zoom
Other Views

    Single-Gang Device Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FS2 SA
    SKU: 88072487
    $32.46
    Checking Pricing
         
    Box Depth (Inches):2-11/16 in.
    Hub Size (Inches):3/4
    No. of Gangs:1-Gang
    No. of Hubs:1 (End)
    Depth:1-7/8 in.
    Use With:Single-Gang Covers
    Material:Copper-Free Aluminum; Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FS2 SA
    • Box Depth (Inches) 2-11/16 in.
    • Depth 1-7/8 in.
    • Hub Size (Inches) 3/4
    • Materials Copper-Free Aluminum
    Product Overview:
    Eaton® FS Single-Gang Device Box, Copper-Free Aluminum; Iron Alloy, No. of Gangs: 1, Depth: 1-7/8 in, Hub Size (Inches): 3/4 in