Pass and Seymour (Legrand) RC-1 Single-Gang Cover | Graybar Store
Pass and Seymour (Legrand) - Single-Gang Cover - RC-1
+ / - Hover over image to Zoom
Other Views

    Single-Gang Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: RC-1
    SKU: 92140547
    $1.82
    Checking Pricing
         
    Opening:1
    Color:Grey
    No. of Gangs:1-Gang
    Shape:Square
    Material:Plastic
    Capacity (Cubic Inch):3.2 cu. in.
    Raised (Inches):3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # RC-1
    • Color Grey
    • Capacity (Cubic Inch) 3.2 cu. in.
    • No. of Gangs 1-Gang
    • Opening 1
    • Raised (Inches) 3/8 in
    • Shape Square
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Single-Gang Cover, Plastic, No. of Gangs: 1, Shape: Square, Opening: 1, Raised (Inches): 3/8 in