Ipex USA FSS15 Single-Gang Box | Graybar Store
Ipex USA - Single-Gang Box - FSS15
+ / - Hover over image to Zoom
Other Views

    Single-Gang Box

    Manufacturer: Ipex USA
    Manufacturer #: FSS15
    SKU: 96062537
    $25.60
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Grounding Screw; Integral Mounting Feet; Threaded Brass Inserts
    Color:Grey
    Size:4-9/16 x 2-13/16 x 2 in
    No. of Gangs:1-Gang
    Depth:2 in.
    Capacity (Cubic Inch):17.0 cu. in.
    Use With:Scepter Fittings; Scepter Rigid PVC Conduit
    Mounting Type:Surface Mount
    Knockouts:Side: 3/4 (2) in
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # FSS15
    • Color Grey
    • Size 4-9/16 x 2-13/16 x 2 in
    • Additional Features Grounding Screw; Integral Mounting Feet; Threaded Brass Inserts
    • Box Style Rectangular
    • Capacity (Cubic Inch) 17.0 cu. in.
    • Depth 2 in.
    • Knockouts Side: 3/4 (2) in
    • Mounting Type Surface Mount
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Scepter Fittings; Scepter Rigid PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    F Series Single-Gang Box, PVC, Gray, Size: 4-9/16 x 2-13/16 x 2 in, Box Style: Rectangular, Mounting Type: Surface Mount