Crouse Hinds (Eaton) TP7294 Single-Gang Blank Weatherproof Outlet Cover With Gasket | Graybar Store
Crouse Hinds (Eaton) - Single-Gang Blank Weatherproof Outlet Cover With Gasket - TP7294
+ / - Hover over image to Zoom
Other Views

    Single-Gang Blank Weatherproof Outlet Cover With Gasket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7294
    SKU: 97230889
    $1.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Bronze
    Packaging:100 per Pack
    Use With:Weatherproof Lampholders
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7294
    • Color Bronze
    • Materials Steel
    • No. of Gangs 1-Gang
    • Material Steel
    Product Overview:
    Eaton® Crouse-Hinds® Single-Gang Blank Weatherproof Outlet Cover With Gasket, Bronze, No. of Gangs: 1, Steel