Crouse Hinds (Eaton) DEV11 Single Front Operated Pushbutton, Black Mushroom Head Style | Graybar Store
Crouse Hinds (Eaton) - Single Front Operated Pushbutton, Black Mushroom Head Style - DEV11
+ / - Hover over image to Zoom
Other Views

    Single Front Operated Pushbutton, Black Mushroom Head Style

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DEV11
    SKU: 22016050
    $84.51
    Checking Pricing
         
    Use With:Flexstation Control Station, 1 Contact Block
    Additional Features:Black Mushroom Head Style
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DEV11
    • Type Front Operated Pushbutton
    • Additional Features Black Mushroom Head Style
    Product Overview:
    Non-illuminated front operated black mushroom head style pushbutton for use with FlexStation™ control stations.
    • For 1 contact block
    • Lockout comes standard