Allied Bolt 5050 Single Forged Eye Nut, 5/8 11 | Graybar Store
Allied Bolt - Single Forged Eye Nut, 5/8 11 - 5050
+ / - Hover over image to Zoom
Other Views

    Single Forged Eye Nut, 5/8 11

    Manufacturer: Allied Bolt
    Manufacturer #: 5050
    SKU: 22084056
    $3.00
    Checking Pricing
         
    Size:5/8-11 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5050
    • Size 5/8-11 in
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Single Forged Eye Nut, Steel, Size: 5/8 11 in