Hubbell Wiring Device - Kellems HBL7410BG Single Flush Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Single Flush Receptacle - HBL7410BG
+ / - Hover over image to Zoom
Other Views

    Single Flush Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7410BG
    SKU: 95005422
    $49.56
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7410BG
    • Color Black
    • Amperage 20A
    • Materials Nylon (Face); RTP (Base)
    • No. of Poles 4
    Product Overview:
    Twist Lock® Single Flush Receptacle, Amperage: 20 A, No. of Poles: 3, No. of Wires: 4, Brass (Contacts); Brass (Mounting Strap); Brass (Terminal Screws); Nylon (Face); RTP (Base), Voltage Rating: 250 V AC