Hubbell Wiring Device - Kellems HBL2760 Single Flush Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Single Flush Receptacle - HBL2760
+ / - Hover over image to Zoom
Other Views

    Single Flush Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2760
    SKU: 88126528
    $69.56
    Checking Pricing
         
    NEMA Rating:NEMA L19-20R
    Amperage:30A
    Voltage Rating:277/480 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2760
    • Color Black
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon (Face); RTP (Base)
    • NEMA Rating NEMA L19-20R
    Product Overview:
    Twist Lock® Single Flush Receptacle, Amperage: 30 A, No. of Poles: 4, No. of Wires: 4, Brass (Contacts); Brass (Mounting Strap); Brass (Terminal Screws); Nylon (Face); RTP (Base), Voltage Rating: 277/480 V AC