Commscope FGS-MEX1-C-5F Single Flex Tube Adapter, Yellow | Graybar Store
Commscope - Single Flex Tube Adapter, Yellow - FGS-MEX1-C-5F
+ / - Hover over image to Zoom
Other Views

    Single Flex Tube Adapter, Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-MEX1-C-5F
    SKU: 99504564
    $85.65
    Checking Pricing
         
    Color:Yellow
    Length:5 ft.
    Size:2x2
    Additional Features:1 Junction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MEX1-C-5F
    • Color Yellow
    • Size 2x2
    • Additional Features 1 Junction
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Flex Tube Kit for Express Exit, 2 in. height x 2 inch width, 5 ft, yellow