Corning CLEANER-PORT-LC Single-Fiber Port Cleaner, 1.25 mm | Graybar Store
Corning - Single-Fiber Port Cleaner, 1.25 mm - CLEANER-PORT-LC
+ / - Hover over image to Zoom
Other Views

    Single-Fiber Port Cleaner, 1.25 mm

    Manufacturer: Corning
    Manufacturer #: CLEANER-PORT-LC
    SKU: 25253618
    $99.45
    Checking Pricing
         
    Use With:1.25 mm Connectors
    Color:Clear
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CLEANER-PORT-LC
    • Color Clear
    • Flame Retardant Non-Flammable
    • Use With 1.25 mm Connectors
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Single fiber port cleaner for 1.25 mm LC, LC keyed and MU connector end faces for both UPC and PC polishes
    An integrated dust cap allows for cleaning unmated connector end faces. Single-fiber port cleaners are proven effective for removing the following from connector end faces: skin oil, hand lotion, Arizona road dust, pre- and post-mate graphite, salt, isopropyl alcohol residue and distilled water residue. These cleaners are easy to use and offer over 525 cleanings.
    • Cleaning system rotates 180 degrees
    • Extendable tip
    • Cleaning fibers dissipate static
    • Numerous engagements