Cooper Lighting (Eaton) CHX71 Single Faced LED Exit, No Arrow | Graybar Store
Cooper Lighting (Eaton) - Single Faced LED Exit, No Arrow - CHX71
+ / - Hover over image to Zoom
Other Views

    Single Faced LED Exit, No Arrow

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: CHX71
    SKU: 25358334
    $148.21
    Checking Pricing
         
    Color:White Housing with Red Letters
    Battery Type:Nickel Cadmium (NiCad)
    Fixture Wattage:3
    Additional Features:Self Powered with LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # CHX71
    • Color White Housing with Red Letters
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium (NiCad)
    • Fixture Wattage 3
    • Housing Material Steel
    • Lamp Type LED
    • Number of Faces 1 or 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Self powered, exit sign, steel housing, white LED exit, with single face. No arrow.