Allied Bolt 5095 Single Eye Nut For Helical Anchors, 3/4 and 1 in. | Graybar Store
Allied Bolt - Single Eye Nut For Helical Anchors, 3/4 and 1 in. - 5095
+ / - Hover over image to Zoom
Other Views

    Single Eye Nut For Helical Anchors, 3/4 and 1 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 5095
    SKU: 25699010
    $7.35
    Checking Pricing
         
    Size:1 in; 3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5095
    • Size 1 in; 3/4 in
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Single Eye Nut For Helical Anchors, Steel, Size: 1 in; 3/4 in