Aiphone LEM-1DL Single-Door access sentry system master intercom. | Graybar Store
Aiphone - Single-Door access sentry system master intercom. - LEM-1DL
+ / - Hover over image to Zoom
Other Views

    Single-Door access sentry system master intercom.

    Manufacturer: Aiphone
    Manufacturer #: LEM-1DL
    SKU: 22084739
    $125.41
    Checking Pricing
         
    Watts:100 mW
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # LEM-1DL
    • Color White
    • Watts 100 mW
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Single call surface/desk mount master station with built in door release relay.
    • Master intercom works with a door intercom (sold separately) to enable audio communication with visitors prior to granting access
    • Door-release button controls an electric strike (sold separately) to remotely unlock the entrance for a visitor
    • Works with any LE or LS Series door intercom (sold separately)
    • Adjustable chime and audio volume
    • Accepts additional Aiphone LEM-1DL master intercoms to extend door monitoring capability to other rooms within the building or into large areas