Panduit SP1-2/0-Q Single Conductor Service Post Connector | Graybar Store
Panduit - Single Conductor Service Post Connector - SP1-2/0-Q
+ / - Hover over image to Zoom
Other Views

    Single Conductor Service Post Connector

    Manufacturer: Panduit
    Manufacturer #: SP1-2/0-Q
    SKU: 99961792
    $66.40
    Checking Pricing
         
    Wire Size:1 AWG to 2/0 AWG
    Material:Copper Alloy
    Stud Size (Inches):1/2
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SP1-2/0-Q
    • No. of Ports 0
    • Stud Size (Inches) 1/2
    • Wire Size 1 AWG to 2/0 AWG
    Product Overview:
    Single conductor service post connector for 1 to 2/0 AWG wire.