Hubbell Wiring Device - Kellems HBLALU3800B10 Single Channel Base | Graybar Store
Hubbell Wiring Device - Kellems - Single Channel Base - HBLALU3800B10
+ / - Hover over image to Zoom
Other Views

    Single Channel Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALU3800B10
    SKU: 25035957
    $142.20
    Checking Pricing
         
    Height (Inches):2.25
    Length:10 ft.
    Additional Features:Base; Cover
    Width (Inches):3
    Brand or Series:HBLALU3800
    Dimensions:3 in W x 10 ft L x 2.1 in H
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALU3800B10
    • Dimensions 3 in W x 10 ft L x 2.1 in H
    • Type Raceway
    • Additional Features Base; Cover
    • Brand or Series HBLALU3800
    • Height (Inches) 2.25
    • Length 10 ft.
    • Material Finish Anodized Aluminum
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® HBLALU3800 Single Channel Base, Anodized Aluminum; Satin, Dimensions: 3 in W x 10 ft L x 2.1 in H, Length: 10 ft
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules