Altronix PT724A Single Channel Annual Event Timer | Graybar Store
Altronix - Single Channel Annual Event Timer - PT724A
+ / - Hover over image to Zoom
Other Views

    Single Channel Annual Event Timer

    Manufacturer: Altronix
    Manufacturer #: PT724A
    SKU: 22119477
    $103.05
    Checking Pricing
         
    Additional Features:10 Programmable Holiday Dates; 50 Individually Programmed Daily/Weekly Events; Automatic Compensation For Leap Year; Block
    Voltage Rating:120 V AC; 28 V DC
    Time Cycle:24 hr
    Tool Application:Access Control; Home and Building Automation; Lighting Contorl; Security
    Coil Voltage:24 V AC
    Length:3 in.
    Amperage Rating:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # PT724A
    • Additional Features 10 Programmable Holiday Dates; 50 Individually Programmed Daily/Weekly Events; Automatic Compensation For Leap Year; Block
    • Amperage Rating 10:00 AM
    • Coil Voltage 24 V AC
    • Length 3 in.
    • Time Cycle 24 hr
    • Tool Application Access Control; Home and Building Automation; Lighting Contorl; Security
    • Voltage Rating 120 V AC; 28 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Channel Annual Event Timer, Voltage Rating: 120 V AC; 28 V DC, Amperage Rating: 10 A, C Relay