Ergodyne 19002 Single Carabiner | Graybar Store
Ergodyne - Single Carabiner - 19002
+ / - Hover over image to Zoom
Other Views

    Single Carabiner

    Manufacturer: Ergodyne
    Manufacturer #: 19002
    SKU: 25268073
    $12.92
    Checking Pricing
         
    Size:35 to 42 L (Standard) in; 42 to 54 L (Extended) in
    Product Includes:Tubular Nylon Webbing
    Capacity:10 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 19002
    • Size 35 to 42 L (Standard) in; 42 to 54 L (Extended) in
    • Type Carabiner
    • Capacity 10 lb
    • Product Includes Tubular Nylon Webbing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Squids® 3100 Single Carabiner, Size: 35 to 42 L (Standard) in; 42 to 54 L (Extended) in, Capacity: 10 lb