Square D (Schneider Electric) 9422CSF50 Single Cable Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Single Cable Operating Mechanism - 9422CSF50
+ / - Hover over image to Zoom
Other Views

    Single Cable Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422CSF50
    SKU: 97275432
    $373.76
    Checking Pricing
         
    Length:60 in
    Use With:MG-NSF; PowerPact H-Frame; PowerPact J-Frame
    Amperage Rating:250 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422CSF50
    • Amperage Rating 250 A
    • Length 60 in
    • Use With MG-NSF; PowerPact H-Frame; PowerPact J-Frame
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Single Cable Operating Mechanism, Amperage Rating: 250 A, Length: 60 in