Square D (Schneider Electric) 9422CFA31 Single Cable Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Single Cable Operating Mechanism - 9422CFA31
+ / - Hover over image to Zoom
Other Views

    Single Cable Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422CFA31
    SKU: 96047102
    $511.03
    Checking Pricing
         
    Length:36 in
    Use With:FAL Circuit Breakers; FHL Circuit Breakers
    Amperage Rating:100 A
    NEMA Rating:1; 3; 4; 12; 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422CFA31
    • Amperage Rating 100 A
    • Length 36 in
    • NEMA Rating 1; 3; 4; 12; 3R
    • Use With FAL Circuit Breakers; FHL Circuit Breakers
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9422 Single Cable Operating Mechanism, Amperage Rating: 100 A, NEMA Rating: 1; 3; 4; 12; 3R, Length: 36 in