Square D (Schneider Electric) 9422CMP40 Single Cable Operating Mechanism | Graybar Store
Square D (Schneider Electric) - Single Cable Operating Mechanism - 9422CMP40
+ / - Hover over image to Zoom
Other Views

    Single Cable Operating Mechanism

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422CMP40
    SKU: 25239687
    $930.13
    Checking Pricing
         
    Length:36 in
    Use With:Tall, Deep Enclosures
    Amperage Rating:1200 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422CMP40
    • Amperage Rating 1200 A
    • Length 36 in
    • Use With Tall, Deep Enclosures
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ 9422 Single Cable Operating Mechanism, Amperage Rating: 1200 A, Length: 36 in