Molex 55503 Single Button | Graybar Store
Molex - Single Button - 55503
+ / - Hover over image to Zoom
Other Views

    Single Button

    Manufacturer: Molex
    Manufacturer #: 55503
    SKU: 89084119
    $62.87
    Checking Pricing
         
    Voltage Rating:250 V AC
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 55503
    • Amperage Rating 10 A
    • Voltage Rating 250 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway® Single Button, Voltage Rating: 250 V AC, Amperage Rating: 10 A, Snap Action