Panduit LAMA250-56-QY Single Barrel One-Hole Lug | Graybar Store
Panduit - Single Barrel One-Hole Lug - LAMA250-56-QY
+ / - Hover over image to Zoom
Other Views

    Single Barrel One-Hole Lug

    Manufacturer: Panduit
    Manufacturer #: LAMA250-56-QY
    SKU: 25075614
    $6.10
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):5/16
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAMA250-56-QY
    • Materials Aluminum Alloy
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 250 kcmil
    Product Overview:
    Single barrel one-hole lug with 5/16 stud size for 6 AWG to 250 kcmil wire.