Panduit LAMA6-14-QY Single Barrel One-Hole Lug | Graybar Store
Panduit - Single Barrel One-Hole Lug - LAMA6-14-QY
+ / - Hover over image to Zoom
Other Views

    Single Barrel One-Hole Lug

    Manufacturer: Panduit
    Manufacturer #: LAMA6-14-QY
    SKU: 25075121
    $1.35
    Checking Pricing
         
    Wire Size:14 to 6 AWG
    Stud Size (Inches):1/4
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAMA6-14-QY
    • Materials Aluminum Alloy
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 6 AWG
    Product Overview:
    Single barrel one-hole lug with 1/4 stud size for 14 to 6 AWG wire.