Panduit LAMA300-56-QY Single Barrel Lug | Graybar Store
Panduit - Single Barrel Lug - LAMA300-56-QY
+ / - Hover over image to Zoom
Other Views

    Single Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAMA300-56-QY
    SKU: 25075079
    $5.13
    Checking Pricing
         
    Wire Size:6 AWG to 300 kcmil
    Stud Size (Inches):5/16
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAMA300-56-QY
    • Materials Aluminum Alloy
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 300 kcmil
    Product Overview:
    Pan-Lug™ LAMA Single Barrel Lug, Aluminum Alloy, Wire Size: 6 AWG to 300 kcmil, Stud Size (Inches): 5/16 in