Panduit LAMA500-38-6Y Single Barrel Lug | Graybar Store
Panduit - Single Barrel Lug - LAMA500-38-6Y
+ / - Hover over image to Zoom
Other Views

    Single Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAMA500-38-6Y
    SKU: 25069145
    $15.35
    Checking Pricing
         
    Wire Size:4 AWG to 500 kcmil
    Stud Size (Inches):3/8
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAMA500-38-6Y
    • Materials Aluminum Alloy
    • Stud Size (Inches) 3/8
    • Wire Size 4 AWG to 500 kcmil
    Product Overview:
    Pan-Lug™ LAMA Single Barrel Lug, Aluminum Alloy, Wire Size: 4 AWG to 500 kcmil, Stud Size (Inches): 3/8 in