Panduit LAMA350-38-QY Single Barrel Lug | Graybar Store
Panduit - Single Barrel Lug - LAMA350-38-QY
+ / - Hover over image to Zoom
Other Views

    Single Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAMA350-38-QY
    SKU: 25069144
    $13.17
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil
    Stud Size (Inches):3/8
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAMA350-38-QY
    • Materials Aluminum Alloy
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG to 350 kcmil
    Product Overview:
    Pan-Lug™ LAMA Single Barrel Lug, Aluminum Alloy, Wire Size: 6 AWG to 350 kcmil, Stud Size (Inches): 3/8 in