Square D (Schneider Electric) - Single Arm Lever Operator Float Switch 5HP 3-Phase NEMA 7,9 Close on Liquid Rise - 9036DR31
+ / - Hover over image to Zoom
Other Views

Single Arm Lever Operator Float Switch 5HP 3-Phase NEMA 7,9 Close on Liquid Rise

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9036DR31
SKU: 89024234
$366.06
Checking Pricing
     
NEMA Enclosure Rating:7, 9
3-Phase HP Rating (Max.):5
Action:Close on Liquid Rise
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9036DR31
  • 3-Phase HP Rating (Max.) 5
  • NEMA Enclosure Rating 7, 9
  • Action Close on Liquid Rise
Product Overview:
Lever arm operator DPST float switch with 5HP rating at 3-phase, NEMA 7,9 enclosure that operates close on liquid rise.
  • 2 Pole
  • Screw clamp connection