Square D (Schneider Electric) 9036GG2 Single Arm Lever Operator Float Switch 5HP 3-Phase NEMA 1 Close on Liquid Rise | Graybar Store
Square D (Schneider Electric) - Single Arm Lever Operator Float Switch 5HP 3-Phase NEMA 1 Close on Liquid Rise - 9036GG2
+ / - Hover over image to Zoom
Other Views

    Single Arm Lever Operator Float Switch 5HP 3-Phase NEMA 1 Close on Liquid Rise

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9036GG2
    SKU: 88249604
    $111.82
    Checking Pricing
         
    NEMA Enclosure Rating:1
    3-Phase HP Rating (Max.):5
    Action:Close on Liquid Rise
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9036GG2
    • 3-Phase HP Rating (Max.) 5
    • NEMA Enclosure Rating 1
    • Action Close on Liquid Rise
    Product Overview:
    Lever arm operator DPST float switch with 5HP rating at 3-phase, NEMA 1 enclosure that operates close on liquid rise.
    • 2 Pole
    • Dimensions: 5.56 H x 3.87 W x 3.43 D inches