Square D (Schneider Electric) - Single Arm Lever Operator Float Switch 1HP 3-Phase NEMA 1 Close on Liquid Rise - 9036DG2
+ / - Hover over image to Zoom
Other Views

Single Arm Lever Operator Float Switch 1HP 3-Phase NEMA 1 Close on Liquid Rise

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 9036DG2
SKU: 88249595
$57.03
Checking Pricing
     
NEMA Enclosure Rating:1
3-Phase HP Rating (Max.):1
Action:Close on Liquid Rise
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 9036DG2
  • 3-Phase HP Rating (Max.) 1
  • NEMA Enclosure Rating 1
  • Action Close on Liquid Rise
Product Overview:
Lever arm operator DPST float switch with 1HP rating at 3-phase, NEMA 1 enclosure that operates close on liquid rise.
  • 2 Pole
  • Screw clamp connection
  • Dimensions: 2.53 H x 3.93 W x 2.53 D inches